End Mill Holder, Straight
Mfr # M16WST32095M
Zoro # G3561300
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Metric
Coolant Fed
Coolant Through
Nose Dia.
29.00mm
Measurement System
Metric
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M16WST32095M
Zoro #
G3561300
UPC #
4059782015777
Country of Origin
Czechia
Dimensions
Dimension Type
Metric
Nose Dia.
29.00mm
Overall Length
95.00mm
Shank Dia.
32.00mm
Shank Length
61.00mm
Details
Item
End Mill Holder
Coolant Fed
Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Description
End Mill Holder, Nose Dia. 29.00mm, Measurement System Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.