End Mill Holder, Straight
Mfr # SS038DL100375
Zoro # G3559663
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Taper Size
DL10
Projection
3-3/4 in
Bore Dia.
0.3590 in
Dimension Type
Decimal Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS038DL100375
Zoro #
G3559663
UPC #
4056544528728
Country of Origin
Germany
Dimensions
Taper Size
DL10
Bore Dia.
0.3590 in
Dimension Type
Decimal Inch
Nose Dia.
9.12mm
Overall Length
3-3/4 in
Shank Dia.
3/8"
Shank Length
3.5430"
Details
Coolant Fed
Coolant Through
Projection
3-3/4 in
Item
End Mill Holder
End
Single End
Shank Type - Machining
Straight
End Type
Single End
Measurement System
Inch
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size DL10, Bore Dia. 0.3590 in, Projection 3-3/4 in, Nose Dia. 9.12mm, Measurement System Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.