End Mill Holder, Straight
Mfr # SS125DL321000
Zoro # G3561474
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Decimal Inch
End
Single End
Bore Dia.
1.2110 in
Projection
10 in
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS125DL321000
Zoro #
G3561474
UPC #
4056544531520
Country of Origin
Germany
Dimensions
Taper Size
DL32
Dimension Type
Decimal Inch
Bore Dia.
1.2110 in
Nose Dia.
30.75mm
Overall Length
10 in
Shank Dia.
1-1/4"
Shank Length
9.3550"
Details
End
Single End
Item
End Mill Holder
Projection
10 in
Coolant Fed
Coolant Through
Measurement System
Inch
Shank Type - Machining
Straight
End Type
Single End
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size DL32, Bore Dia. 1.2110 in, Projection 10 in, Nose Dia. 30.75mm, Measurement System Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.