Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Straight

  • Mfr # SS12DL12120M

  • Zoro # G3561851


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
End
Single End
Taper Size
DL12
Dimension Type
Metric
Bore Dia.
11.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS12DL12120M
Zoro #
G3561851
UPC #
4056544518002
Country of Origin
Germany

Dimensions

Taper Size
DL12
Dimension Type
Metric
Bore Dia.
11.50mm
Nose Dia.
11.50mm
Overall Length
120.00mm
Shank Dia.
12.00mm
Shank Length
113.50mm

Details

Coolant Fed
Coolant Through
End
Single End
Item
End Mill Holder
Projection
120.00mm
Measurement System
Metric
Shank Type - Machining
Straight
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DL12, Bore Dia. 11.50mm, Projection 120.00mm, Nose Dia. 11.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.