Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Straight

  • Mfr # SS16DL10160M

  • Zoro # G3559639


product price: $393.99
/ea
Free Shipping & Returns

Key Features

End
Single End
Dimension Type
Metric
Projection
160.00mm
Coolant Fed
Coolant Through
Taper Size
DL10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS16DL10160M
Zoro #
G3559639
UPC #
4056544518200
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Taper Size
DL10
Bore Dia.
9.58mm
Nose Dia.
9.58mm
Overall Length
160.00mm
Shank Dia.
16.00mm
Shank Length
123.3300mm

Details

End
Single End
Projection
160.00mm
Item
End Mill Holder
Coolant Fed
Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DL10, Bore Dia. 9.58mm, Projection 160.00mm, Nose Dia. 9.58mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.