Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Straight

  • Mfr # SS20DL10200M

  • Zoro # G3557749


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Projection
200.00mm
End
Single End
Coolant Fed
Coolant Through
Dimension Type
Metric
Bore Dia.
9.58mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS20DL10200M
Zoro #
G3557749
UPC #
4056544518804
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Bore Dia.
9.58mm
Taper Size
DL10
Nose Dia.
9.58mm
Overall Length
200.00mm
Shank Dia.
20.00mm
Shank Length
140.5500mm

Details

Projection
200.00mm
End
Single End
Coolant Fed
Coolant Through
Item
End Mill Holder
Measurement System
Metric
Shank Type - Machining
Straight
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DL10, Bore Dia. 9.58mm, Projection 200.00mm, Nose Dia. 9.58mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.