End Mill Holder, Straight
Mfr # SS20DL16200M
Zoro # G3558534
product price: $403.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Taper Size
DL16
End
Single End
Bore Dia.
15.50mm
Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS20DL16200M
Zoro #
G3558534
UPC #
4056544519207
Country of Origin
Germany
Dimensions
Taper Size
DL16
Bore Dia.
15.50mm
Dimension Type
Metric
Nose Dia.
15.50mm
Overall Length
200.00mm
Shank Dia.
20.00mm
Shank Length
174.4900mm
Details
Coolant Fed
Coolant Through
Item
End Mill Holder
End
Single End
Projection
200.00mm
Measurement System
Metric
Shank Type - Machining
Straight
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size DL16, Bore Dia. 15.50mm, Projection 200.00mm, Nose Dia. 15.50mm, Measurement System Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.