End Mill Holder, Straight
Mfr # SS20SLDL16080M
Zoro # G3560625
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Metric
Taper Size
DL16
Projection
80.00mm
Bore Dia.
15.50mm
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS20SLDL16080M
Zoro #
G3560625
UPC #
4056544519108
Country of Origin
Germany
Dimensions
Dimension Type
Metric
Taper Size
DL16
Bore Dia.
15.50mm
Nose Dia.
15.50mm
Overall Length
80.00mm
Shank Dia.
20.00mm
Details
Projection
80.00mm
Coolant Fed
Coolant Through
Item
End Mill Holder
End
Single End
Measurement System
Metric
Shank Type - Machining
Straight
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size DL16, Bore Dia. 15.50mm, Projection 80.00mm, Nose Dia. 15.50mm, Measurement System Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.