Zoro Homepage

End Mill Holder, Straight

  • Mfr # SS20SLDL20080M

  • Zoro # G3561054


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Bore Dia.
19.30mm
End
Single End
Taper Size
DL20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS20SLDL20080M
Zoro #
G3561054
UPC #
4056544519306
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Bore Dia.
19.30mm
Taper Size
DL20
Nose Dia.
19.30mm
Overall Length
80.00mm
Shank Dia.
20.00mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
End
Single End
Projection
80.000mm
Shank Type - Machining
Straight
Measurement System
Metric
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DL20, Bore Dia. 19.30mm, Projection 80.000mm, Nose Dia. 19.30mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.