Zoro Homepage

End Mill Holder, Straight

  • Mfr # SS25DL16250M

  • Zoro # G3559803


product price: $464.99
/ea
Free Shipping & Returns

Key Features

End
Single End
Projection
250.00mm
Taper Size
DL16
Dimension Type
Metric
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS25DL16250M
Zoro #
G3559803
UPC #
4056544519603
Country of Origin
Germany

Dimensions

Taper Size
DL16
Dimension Type
Metric
Bore Dia.
15.50mm
Nose Dia.
15.50mm
Overall Length
250.00mm
Shank Dia.
25.00mm
Shank Length
195.9100mm

Details

Item
End Mill Holder
End
Single End
Projection
250.00mm
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DL16, Bore Dia. 15.50mm, Projection 250.00mm, Nose Dia. 15.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.