Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Straight

  • Mfr # SS32SLDL25105M

  • Zoro # G3559995


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
24.00mm
Taper Size
DL25
End
Single End
Coolant Fed
Coolant Through
Projection
105.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS32SLDL25105M
Zoro #
G3559995
UPC #
4056544520104
Country of Origin
Germany

Dimensions

Bore Dia.
24.00mm
Taper Size
DL25
Dimension Type
Metric
Nose Dia.
24.00mm
Overall Length
105.00mm
Shank Dia.
32.00mm

Details

End
Single End
Coolant Fed
Coolant Through
Projection
105.00mm
Item
End Mill Holder
Shank Type - Machining
Straight
Measurement System
Metric
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DL25, Bore Dia. 24.00mm, Projection 105.00mm, Nose Dia. 24.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.