End Mill Holder, Taper, BT40
Mfr # BT40BDL25060M
Zoro # G3813790
product price: $873.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
24.00mm
Projection
60.00mm
End
Single End
Dimension Type
Metric
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT40BDL25060M
Zoro #
G3813790
UPC #
4056544536624
Country of Origin
Germany
Dimensions
Bore Dia.
24.00mm
Dimension Type
Metric
Taper Size
BT40
Nose Dia.
24.00mm
Overall Length
125.6300mm
Shank Dia.
44.4500mm
Shank Length
67.4000mm
Details
Projection
60.00mm
End
Single End
Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
JIS B6339
Shank Type - Machining
Taper
Measurement System
Metric
End Type
Single End
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size BT40, Bore Dia. 24.00mm, Projection 60.00mm, Nose Dia. 24.00mm, Measurement System Metric, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.