Zoro Homepage

End Mill Holder, Taper, BT40

  • Mfr # BT40BEM25090M

  • Zoro # G3731111


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Taper Size
BT40
Standards
DIN 1835/B, JIS B6339
Projection
90.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BEM25090M
Zoro #
G3731111
UPC #
4059782142985
Country of Origin
India

Dimensions

Dimension Type
Metric
Taper Size
BT40
Nose Dia.
63.00mm
Overall Length
155.4000mm
Shank Dia.
44.4500mm
Shank Length
67.4000mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Standards
DIN 1835/B, JIS B6339
Projection
90.00mm
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size BT40, Projection 90.00mm, Nose Dia. 63.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.