End Mill Holder, Taper, BT40
Mfr # BT40BSFTT25085M
Zoro # G3741182
product price: $623.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Taper Size
BT40
Projection
85.00mm
Nose Dia.
45.50mm
Shank Type - Machining
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT40BSFTT25085M
Zoro #
G3741182
UPC #
4059782005044
Country of Origin
Germany
Dimensions
Taper Size
BT40
Nose Dia.
45.50mm
Overall Length
5.9210mm
Bore Dia.
25.00mm
Details
Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
85.00mm
Shank Type - Machining
Taper
Standards
JIS B6339
Measurement System
Metric
Features
Suitable for Carbide and HSS Cutting Tools
Description
End Mill Holder, Taper Size BT40, Projection 85.00mm, Nose Dia. 45.50mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.