Zoro Homepage

End Mill Holder, Taper, BT40

  • Mfr # BT40BST12047M

  • Zoro # G3865082


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Standards
JIS B6339
Projection
47.00mm
Taper Size
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BST12047M
Zoro #
G3865082
UPC #
4059782017511
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
BT40
Nose Dia.
21.00mm
Overall Length
4.4250mm
Shank Dia.
1.7500
Shank Length
67.4000mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
JIS B6339
Projection
47.00mm
Max. Speed
15,000 RPM
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size BT40, Projection 47.00mm, Nose Dia. 21.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.