Zoro Homepage

End Mill Holder, Taper, BT40

  • Mfr # BT40EM050400

  • Zoro # G3811620


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Taper Size
BT40
Standards
JIS B6339
Projection
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40EM050400
Zoro #
G3811620
UPC #
4059782158719
Country of Origin
Bulgaria

Dimensions

Dimension Type
Decimal Inch
Taper Size
BT40
Nose Dia.
1-3/8 in
Overall Length
6.5748 in
Shank Dia.
1.7500"
Shank Length
2.6535"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
JIS B6339
Projection
4 in
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size BT40, Projection 4 in, Nose Dia. 1-3/8 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.