Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, BT40

  • Mfr # BT40EM075150

  • Zoro # G3810981


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Taper Size
BT40
Standards
JIS B6339
Nose Dia.
42.66mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40EM075150
Zoro #
G3810981
UPC #
4059782154438
Country of Origin
Slovenia

Dimensions

Dimension Type
Decimal Inch
Taper Size
BT40
Nose Dia.
42.66mm
Overall Length
4.0748 in
Shank Dia.
1.7500"
Shank Length
2.6535"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
JIS B6339
Projection
1-1/2 in
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size BT40, Projection 1-1/2 in, Nose Dia. 42.66mm, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.