Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, BT40

  • Mfr # BT40EM075255

  • Zoro # G3811943


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Projection
2.5500 in
Nose Dia.
1-3/4 in
Taper Size
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40EM075255
Zoro #
G3811943
UPC #
4059782124530
Country of Origin
Bulgaria

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
1-3/4 in
Taper Size
BT40
Overall Length
5.1248 in
Shank Dia.
1.7500"
Shank Length
2.6535"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
2.5500 in
Standards
JIS B6339
Measurement System
Inch
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size BT40, Projection 2.5500 in, Nose Dia. 1-3/4 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.