Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, BT40

  • Mfr # BT40EM100374

  • Zoro # G3731644


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Projection
95.00mm
Standards
JIS B6339
Taper Size
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT40EM100374
Zoro #
G3731644
UPC #
4059782132283
Country of Origin
India

Dimensions

Dimension Type
Decimal Inch
Taper Size
BT40
Nose Dia.
2 in
Overall Length
6.3148 in
Shank Dia.
1.7500"
Shank Length
2.6535"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
95.00mm
Standards
JIS B6339
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size BT40, Projection 95.00mm, Nose Dia. 2 in, Measurement System Inch

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.