Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, BT50

  • Mfr # BT50BSFTT100394

  • Zoro # G3736772


product price: $1,286.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Taper Size
BT50
Projection
100.00mm
Nose Dia.
44.70mm
Overall Length
7.9450 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT50BSFTT100394
Zoro #
G3736772
UPC #
4050839277179
Country of Origin
Germany

Dimensions

Taper Size
BT50
Nose Dia.
44.70mm
Overall Length
7.9450 in
Bore Dia.
25.40mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
100.00mm
Measurement System
Fractional Inch
Shank Type - Machining
Taper
Features
Suitable for Carbide and HSS Cutting Tools
Standards
JIS B6339

Description

End Mill Holder, Taper Size BT50, Projection 100.00mm, Nose Dia. 44.70mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.