Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, BT50

  • Mfr # BT50EM075295

  • Zoro # G3809353


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Projection
75.00mm
Standards
JIS B6339
Taper Size
BT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50EM075295
Zoro #
G3809353
UPC #
4059782124271
Country of Origin
Slovenia

Dimensions

Dimension Type
Decimal Inch
Taper Size
BT50
Nose Dia.
1-3/4 in
Overall Length
6.9580 in
Shank Dia.
2.7500"
Shank Length
4.1260"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
75.00mm
Standards
JIS B6339
Measurement System
Inch
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size BT50, Projection 75.00mm, Nose Dia. 1-3/4 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.