Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, BT50

  • Mfr # BT50EM100600

  • Zoro # G3810315


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Standards
JIS B6339
Projection
6 in
Taper Size
BT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50EM100600
Zoro #
G3810315
UPC #
4059782124233
Country of Origin
Bulgaria

Dimensions

Dimension Type
Decimal Inch
Taper Size
BT50
Nose Dia.
2 in
Overall Length
10.0079 in
Shank Dia.
2.7500"
Shank Length
4.1260"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
JIS B6339
Projection
6 in
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size BT50, Projection 6 in, Nose Dia. 2 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.