Zoro Homepage

End Mill Holder, Taper, BTKV40

  • Mfr # BTKV40BEM10063M

  • Zoro # G3728829


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Projection
63.00mm
Nose Dia.
34.50mm
Standards
DIN 1835/B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV40BEM10063M
Zoro #
G3728829
UPC #
4059782046801
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Nose Dia.
34.50mm
Taper Size
BTKV40
Overall Length
5.0550mm
Shank Dia.
1.7500
Shank Length
66.50mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
63.00mm
Standards
DIN 1835/B
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size BTKV40, Projection 63.00mm, Nose Dia. 34.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.