Zoro Homepage

End Mill Holder, Taper, BTKV40

  • Mfr # BTKV40BEM25090M

  • Zoro # G3742059


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Projection
90.00mm
Standards
DIN 1835/B
Taper Size
BTKV40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV40BEM25090M
Zoro #
G3742059
UPC #
4059782046726
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
BTKV40
Nose Dia.
62.99mm
Overall Length
6.1180mm
Shank Dia.
1.7500
Shank Length
66.50mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
90.00mm
Standards
DIN 1835/B
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size BTKV40, Projection 90.00mm, Nose Dia. 62.99mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.