Zoro Homepage

End Mill Holder, Taper, CV40

  • Mfr # CV40BDL12162

  • Zoro # G3734121


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.4800 in
Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Projection
1-5/8 in
Taper Size
CV40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40BDL12162
Zoro #
G3734121
UPC #
4056544533326
Country of Origin
Germany

Dimensions

Bore Dia.
0.4800 in
Dimension Type
Decimal Inch
Taper Size
CV40
Nose Dia.
12.20mm
Overall Length
4.3120 in
Shank Dia.
1-3/4"
Shank Length
2.8120"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
1-5/8 in
End
Single End
Standards
ANSI B5.5
Shank Type - Machining
Taper
End Type
Single End
Measurement System
Inch
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size CV40, Bore Dia. 0.4800 in, Projection 1-5/8 in, Nose Dia. 12.20mm, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.