End Mill Holder, Taper, CV40
Mfr # CV40BDL20200
Zoro # G3810753
product price: $732.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
0.7300 in
Taper Size
CV40
Projection
2 in
End
Single End
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CV40BDL20200
Zoro #
G3810753
UPC #
4056544533524
Country of Origin
Germany
Dimensions
Bore Dia.
0.7300 in
Taper Size
CV40
Dimension Type
Decimal Inch
Nose Dia.
18.55mm
Overall Length
4.6930 in
Shank Dia.
1-3/4"
Shank Length
2.8120"
Details
Item
End Mill Holder
Projection
2 in
End
Single End
Coolant Fed
Coolant Through
Standards
ANSI B5.5
End Type
Single End
Measurement System
Inch
Shank Type - Machining
Taper
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size CV40, Bore Dia. 0.7300 in, Projection 2 in, Nose Dia. 18.55mm, Measurement System Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.