Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, CV40

  • Mfr # CV40BST16M228

  • Zoro # G3561535


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Projection
2-9/32 in
Taper Size
CV40
Nose Dia.
29.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40BST16M228
Zoro #
G3561535
UPC #
4059782016194
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
CV40
Nose Dia.
29.00mm
Overall Length
4.9670mm
Shank Dia.
1.7500
Shank Length
71.4250mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
2-9/32 in
Standards
ANSI B5.5
Shank Type - Machining
Taper
Measurement System
Metric
Max. Speed
15,000 RPM

Description

End Mill Holder, Taper Size CV40, Projection 2-9/32 in, Nose Dia. 29.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.