Zoro Homepage

End Mill Holder, Taper, CV40

  • Mfr # CV40BWN10M244

  • Zoro # G3730490


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Standards
ANSI B5.5, DIN 1835/E
Taper Size
CV40
Nose Dia.
34.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40BWN10M244
Zoro #
G3730490
UPC #
4059782115101
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
CV40
Nose Dia.
34.50mm
Overall Length
5.1270mm
Shank Dia.
1.7500
Shank Length
71.3990mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
ANSI B5.5, DIN 1835/E
Projection
2.4400 in
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size CV40, Projection 2.4400 in, Nose Dia. 34.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.