Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, CV50

  • Mfr # CV50BDL32250

  • Zoro # G3730929


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
End
Single End
Coolant Fed
Coolant Through
Projection
2-1/2 in
Bore Dia.
1.2110 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50BDL32250
Zoro #
G3730929
UPC #
4059782911949
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inch
Taper Size
CV50
Bore Dia.
1.2110 in
Nose Dia.
30.75mm
Overall Length
6-1/2 in

Details

End
Single End
Coolant Fed
Coolant Through
Projection
2-1/2 in
Item
End Mill Holder
Shank Type - Machining
Taper
Measurement System
Inch
End Type
Single End
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size CV50, Bore Dia. 1.2110 in, Projection 2-1/2 in, Nose Dia. 30.75mm, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.