Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, CV50

  • Mfr # CV50EM0751000

  • Zoro # G3810814


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Standards
ANSI B5.5
Taper Size
CV50
Projection
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV50EM0751000
Zoro #
G3810814
UPC #
4059782198159
Country of Origin
Slovenia

Dimensions

Dimension Type
Decimal Inch
Taper Size
CV50
Nose Dia.
1-3/4 in
Overall Length
14 in
Shank Dia.
2.7500"
Shank Length
4.1260"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Standards
ANSI B5.5
Projection
10 in
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size CV50, Projection 10 in, Nose Dia. 1-3/4 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.