Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, CV50

  • Mfr # CV50EM1001000

  • Zoro # G3810351


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Standards
ANSI B5.5
Projection
10 in
Taper Size
CV50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV50EM1001000
Zoro #
G3810351
UPC #
4059782198128
Country of Origin
Slovenia

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
2 in
Taper Size
CV50
Overall Length
14 in
Shank Dia.
2.7500"
Shank Length
4.1260"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
ANSI B5.5
Projection
10 in
Measurement System
Inch
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size CV50, Projection 10 in, Nose Dia. 2 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.