Zoro Homepage

End Mill Holder, Taper, CV50

  • Mfr # CV50EM125600

  • Zoro # G3731294


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Nose Dia.
2-1/2 in
Taper Size
CV50
Projection
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50EM125600
Zoro #
G3731294
UPC #
4059782161191
Country of Origin
Slovenia

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
2-1/2 in
Taper Size
CV50
Overall Length
10 in
Shank Dia.
2.7500"
Shank Length
4.1250"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
6 in
Standards
ANSI B5.5
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size CV50, Projection 6 in, Nose Dia. 2-1/2 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.