Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, CV50

  • Mfr # CV50WNA100450

  • Zoro # G3560205


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Standards
ANSI B5.5
Nose Dia.
66.68mm
Taper Size
CV50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV50WNA100450
Zoro #
G3560205
UPC #
4059782069688
Country of Origin
Slovenia

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
66.68mm
Taper Size
CV50
Overall Length
8-1/2 in
Shank Dia.
2.7500"
Shank Length
4.1250"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
ANSI B5.5
Projection
4-1/2 in
Shank Type - Machining
Taper
Measurement System
Inch
For Shank Type
5 Degrees NAS 987 Whistle Notch Cutting Toolholders
Features
Axial Adjustment with Consistent 3/8 in Drive Throughout Complete Range of Adapters, No Through-the-Toolholder Coolant Capability (Form A only) Unless Stop Screw is Removed

Description

End Mill Holder, Taper Size CV50, Projection 4-1/2 in, Nose Dia. 66.68mm, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.