Zoro Homepage

End Mill Holder, Taper, CV50

  • Mfr # CV50ZBSFHDTT100354

  • Zoro # G3740281


product price: $1,655.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Taper Size
CV50
Nose Dia.
63.00mm
Projection
90.00mm
Bore Dia.
25.40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50ZBSFHDTT100354
Zoro #
G3740281
UPC #
4061779272391
Country of Origin
Germany

Dimensions

Taper Size
CV50
Nose Dia.
63.00mm
Bore Dia.
25.40mm
Overall Length
7.5430 in

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
90.00mm
Shank Type - Machining
Taper
Features
Suitable for Carbide and HSS Cutting Tools, Ultra Short and Heavy-Duty Design
Standards
ANSI B5.5
Measurement System
Inch

Description

End Mill Holder, Taper Size CV50, Bore Dia. 25.40mm, Projection 90.00mm, Nose Dia. 63.00mm, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.