Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, CV50

  • Mfr # CV50ZBSFTT050315

  • Zoro # G3736160


product price: $1,268.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Nose Dia.
27.00mm
Taper Size
CV50
Projection
80.00mm
Standards
ANSI B5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50ZBSFTT050315
Zoro #
G3736160
UPC #
4061779272513
Country of Origin
Germany

Dimensions

Nose Dia.
27.00mm
Taper Size
CV50
Overall Length
7.1500 in
Bore Dia.
12.70mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
80.00mm
Standards
ANSI B5.5
Measurement System
Fractional Inch
Features
Suitable for Carbide and HSS Cutting Tools
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size CV50, Projection 80.00mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.