Zoro Homepage

End Mill Holder, Taper, CVKV40

  • Mfr # CVKV40BEM031250

  • Zoro # G3742022


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Nose Dia.
1 in
Taper Size
CVKV40
Projection
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVKV40BEM031250
Zoro #
G3742022
UPC #
4059782044197
Country of Origin
Slovenia

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
1 in
Taper Size
CVKV40
Overall Length
5.1870 in
Shank Dia.
1.7500"
Shank Length
2.7264"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
2-1/2 in
Standards
DIN 1835/B
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size CVKV40, Projection 2-1/2 in, Nose Dia. 1 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.