Zoro Homepage

End Mill Holder, Taper, CVKV50

  • Mfr # CVKV50BEM075450

  • Zoro # G3729860


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Projection
4-1/2 in
Nose Dia.
1-3/4 in
Standards
DIN 1835/B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVKV50BEM075450
Zoro #
G3729860
UPC #
4059782042681
Country of Origin
Slovenia

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
1-3/4 in
Taper Size
CVKV50
Overall Length
8-1/2 in
Shank Dia.
2.7500"
Shank Length
4.0591"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
4-1/2 in
Standards
DIN 1835/B
Measurement System
Inch
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size CVKV50, Projection 4-1/2 in, Nose Dia. 1-3/4 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.