Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, DV40

  • Mfr # DV40BDL16050M

  • Zoro # G3813702


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Projection
50.00mm
Coolant Fed
Coolant Through
Bore Dia.
15.50mm
End
Single End
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV40BDL16050M
Zoro #
G3813702
UPC #
4056544537027
Country of Origin
Germany

Dimensions

Bore Dia.
15.50mm
Dimension Type
Metric
Taper Size
DV40
Nose Dia.
15.50mm
Overall Length
118.40mm
Shank Dia.
44.4500mm
Shank Length
71.4500mm

Details

Item
End Mill Holder
Projection
50.00mm
Coolant Fed
Coolant Through
End
Single End
Standards
DIN 69871
Shank Type - Machining
Taper
End Type
Single End
Measurement System
Metric
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DV40, Bore Dia. 15.50mm, Projection 50.00mm, Nose Dia. 15.50mm, Measurement System Metric, End Type Single End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.