Zoro Homepage

End Mill Holder, Taper, DV40

  • Mfr # DV40BSEM32070M

  • Zoro # G3812555


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Nose Dia.
65.50mm
Projection
70.00mm
Taper Size
DV40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV40BSEM32070M
Zoro #
G3812555
UPC #
4059782122192
Country of Origin
United Kingdom

Dimensions

Dimension Type
Metric
Nose Dia.
65.50mm
Taper Size
DV40
Overall Length
5.4429mm
Shank Dia.
1.7500
Shank Length
71.4000mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
70.00mm
Standards
DIN 69871
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size DV40, Projection 70.00mm, Nose Dia. 65.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.