Zoro Homepage

End Mill Holder, Taper, DV40

  • Mfr # DV40BWN12050M

  • Zoro # G3740482


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Nose Dia.
42.00mm
Projection
50.00mm
Standards
DIN 69871
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV40BWN12050M
Zoro #
G3740482
UPC #
4059782139435
Country of Origin
India

Dimensions

Dimension Type
Metric
Nose Dia.
42.00mm
Taper Size
DV40
Overall Length
118.25mm
Shank Dia.
44.4500mm
Shank Length
71.4500mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
50.00mm
Standards
DIN 69871
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size DV40, Projection 50.00mm, Nose Dia. 42.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.