Zoro Homepage

End Mill Holder, Taper, DV50

  • Mfr # DV50BDL16050M

  • Zoro # G3809189


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
15.50mm
Coolant Fed
Coolant Through
Projection
50.00mm
Taper Size
DV50
End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BDL16050M
Zoro #
G3809189
UPC #
4059782526013
Country of Origin
Germany

Dimensions

Bore Dia.
15.50mm
Taper Size
DV50
Dimension Type
Metric
Nose Dia.
15.50mm
Overall Length
151.60mm

Details

Coolant Fed
Coolant Through
Projection
50.00mm
Item
End Mill Holder
End
Single End
Shank Type - Machining
Taper
Measurement System
Metric
End Type
Single End
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DV50, Bore Dia. 15.50mm, Projection 50.00mm, Nose Dia. 15.50mm, Measurement System Metric, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.