Zoro Homepage

End Mill Holder, Taper, DV50

  • Mfr # DV50BSFTT12080M

  • Zoro # G3741569


product price: $1,251.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Nose Dia.
27.00mm
Taper Size
DV50
Projection
80.00mm
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BSFTT12080M
Zoro #
G3741569
UPC #
4059782005020
Country of Origin
Germany

Dimensions

Nose Dia.
27.00mm
Taper Size
DV50
Overall Length
7.1560mm
Bore Dia.
12.00mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
80.00mm
Measurement System
Metric
Features
Suitable for Carbide and HSS Cutting Tools
Standards
DIN 69871
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size DV50, Projection 80.00mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.