Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, DV50

  • Mfr # DV50BWN10063M

  • Zoro # G3732362


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Projection
63.00mm
Standards
DIN 69871
Nose Dia.
34.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BWN10063M
Zoro #
G3732362
UPC #
4059782138674
Country of Origin
India

Dimensions

Dimension Type
Metric
Nose Dia.
34.50mm
Taper Size
DV50
Overall Length
164.6000mm
Shank Dia.
69.8500mm
Shank Length
104.8000mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
63.00mm
Standards
DIN 69871
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size DV50, Projection 63.00mm, Nose Dia. 34.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.