End Mill Holder, Taper, HSK100A
Mfr # HSK100ADL20060M
Zoro # G3813693
product price: $900.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
19.30mm
Taper Size
HSK100A
End
Single End
Coolant Fed
Coolant Through
Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSK100ADL20060M
Zoro #
G3813693
UPC #
4059782526563
Country of Origin
Germany
Dimensions
Bore Dia.
19.30mm
Taper Size
HSK100A
Dimension Type
Metric
Nose Dia.
19.30mm
Overall Length
109.90mm
Shank Length
49.9000mm
Details
End
Single End
Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
60.00mm
End Type
Single End
Shank Type - Machining
Taper
Measurement System
Metric
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size HSK100A, Bore Dia. 19.30mm, Projection 60.00mm, Nose Dia. 19.30mm, Measurement System Metric, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.