Zoro Homepage

End Mill Holder, Taper, HSK100A

  • Mfr # HSK100ADL25065M

  • Zoro # G3729124


product price: $1,007.99
/ea
Free Shipping & Returns

Key Features

Projection
65.00mm
Dimension Type
Metric
Taper Size
HSK100A
End
Single End
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ADL25065M
Zoro #
G3729124
UPC #
4059782526679
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Taper Size
HSK100A
Bore Dia.
24.00mm
Nose Dia.
24.00mm
Overall Length
114.90mm
Shank Length
49.9000mm

Details

Projection
65.00mm
Item
End Mill Holder
End
Single End
Coolant Fed
Coolant Through
Measurement System
Metric
Shank Type - Machining
Taper
End Type
Single End
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size HSK100A, Bore Dia. 24.00mm, Projection 65.00mm, Nose Dia. 24.00mm, Measurement System Metric, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.