Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, HSK100A

  • Mfr # HSK100ADL25250

  • Zoro # G3735835


product price: $967.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.9610 in
Dimension Type
Decimal Inch
Projection
2-1/2 in
End
Single End
Taper Size
HSK100A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ADL25250
Zoro #
G3735835
UPC #
4059782912274
Country of Origin
Germany

Dimensions

Bore Dia.
0.9610 in
Dimension Type
Decimal Inch
Taper Size
HSK100A
Nose Dia.
24.40mm
Overall Length
4.4646 in
Shank Dia.
3.9370"

Details

Item
End Mill Holder
Projection
2-1/2 in
End
Single End
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Shank Type - Machining
Taper
End Type
Single End
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size HSK100A, Bore Dia. 0.9610 in, Projection 2-1/2 in, Nose Dia. 24.40mm, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.