Zoro Homepage

End Mill Holder, Taper, HSK100A

  • Mfr # HSK100AEM075375

  • Zoro # G3864775


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Nose Dia.
1-3/4 in
Taper Size
HSK100A
Standards
DIN 69893 Form A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AEM075375
Zoro #
G3864775
UPC #
4059782180611
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
1-3/4 in
Taper Size
HSK100A
Overall Length
5.7150 in
Shank Dia.
3.9370"
Shank Length
1.9646"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Standards
DIN 69893 Form A
Projection
3-3/4 in
Measurement System
Inch
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size HSK100A, Projection 3-3/4 in, Nose Dia. 1-3/4 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.