Zoro Homepage

End Mill Holder, Taper, HSK100A

  • Mfr # HSK100ASFHDTT125433

  • Zoro # G3559989


product price: $1,673.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.9370"
Coolant Fed
Coolant Through
Nose Dia.
70.00mm
Projection
110.00mm
Shank Type - Machining
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ASFHDTT125433
Zoro #
G3559989
UPC #
4059782005372
Country of Origin
Germany

Dimensions

Shank Dia.
3.9370"
Nose Dia.
70.00mm
Taper Size
HSK100A
Overall Length
6.2992 in
Shank Length
3.9370"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
110.00mm
Shank Type - Machining
Taper
Measurement System
Inch
Features
Suitable for Carbide and HSS Cutting Tools, Ultra Short and Heavy-Duty Design
Standards
DIN 69893 Form A

Description

End Mill Holder, Taper Size HSK100A, Projection 110.00mm, Nose Dia. 70.00mm, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.