Zoro Homepage

End Mill Holder, Taper, HSK100A

  • Mfr # HSK100ASFHDTT25110M

  • Zoro # G3559900


product price: $1,673.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.9370
Coolant Fed
Coolant Through
Taper Size
HSK100A
Projection
110.00mm
Nose Dia.
63.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ASFHDTT25110M
Zoro #
G3559900
UPC #
4059782005693
Country of Origin
Germany

Dimensions

Shank Dia.
3.9370
Taper Size
HSK100A
Nose Dia.
63.00mm
Overall Length
6.2992mm
Shank Length
100.00mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
110.00mm
Measurement System
Metric
Features
Suitable for Carbide and HSS Cutting Tools, Ultra Short and Heavy-Duty Design
Shank Type - Machining
Taper
Standards
DIN 69893 Form A

Description

End Mill Holder, Taper Size HSK100A, Projection 110.00mm, Nose Dia. 63.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.