Zoro Homepage

End Mill Holder, Taper, HSK100A

  • Mfr # HSK100ASWN25085M

  • Zoro # G3755313


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Taper Size
HSK100A
Overall Length
mm
Shank Dia.
3.9370
Projection
85.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ASWN25085M
Zoro #
G3755313
UPC #
4059782125421
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
HSK100A
Overall Length
mm
Shank Dia.
3.9370
Nose Dia.
55.00mm
Shank Length
50.00mm

Details

Item
End Mill Holder
Projection
85.00mm
Coolant Fed
Coolant Through
Standards
DIN 69893 Form A
Max. Speed
15,000 RPM
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size HSK100A, Projection 85.00mm, Nose Dia. 55.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.